References
SKF:C 6910 V
Rubix:102A4303
Manufacturer :92822
EAN:7316570606188




Product details : SKF SKF CARB BEARING C 6910 V
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x72x72 mm |
|---|---|
| Logistic Weight | 523 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | c69 |
| Material | bearing steel |
| Stat. Load rating | 224 N |
| Dyn. Load rating | 140 N |
| Limit speed | 2400 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 149.56 excl. VAT
/ Each
£ 179.47 incl. VAT
- Usually arrives within 14 working days
