Toroidal Radial CARB Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 74 mm |
Logistics dimensions (L x W x H) | 74x280x280 mm |
---|---|
Logistic Weight | 16108 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 74 mm |
Bearing Clearance | CN |
Series | C30 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 1340 N |
Dyn. Load rating | 880 N |
Reference speed | 2000 rpm |
Limit speed | 2600 rpm |
Sealing | Open |
Usually arrives within 14 working days