Toroidal Radial CARB Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 1590 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Series | C22 |
Material | Bearing steel |
Cage | Steel |
Stat. Load rating | 208 N |
Dyn. Load rating | 196 N |
Reference speed | 4800 rpm |
Limit speed | 6700 rpm |
Sealing | Open |
Usually arrives within 14 working days