Toroidal Radial CARB Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x150x150 mm |
---|---|
Logistic Weight | 4220 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | cn |
Series | c23 |
Material | bearing steel |
Cage | steel |
Stat. Load rating | 430 N |
Dyn. Load rating | 405 N |
Reference speed | 3800 rpm |
Limit speed | 5000 rpm |
Sealing | open |
Usually arrives within 14 working days