Toroidal Radial CARB Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2090 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | c22 |
Material | bearing steel |
Cage | other |
Stat. Load rating | 305 N |
Dyn. Load rating | 255 N |
Limit speed | 2000 rpm |
Sealing | open |
Usually arrives within 14 working days