References
SKF:C 2214 V/C4
Rubix:230A9178
Manufacturer :105086
EAN:7316571281025

Product details : SKF C2214V/C4 ROLLER BEARING EA
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x125x125 mm |
|---|---|
| Logistic Weight | 1512,8 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Series | c22 |
| Material | bearing steel |
| Stat. Load rating | 228 N |
| Dyn. Load rating | 212 N |
| Limit speed | 2400 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 349.86 excl. VAT
/ Each
£ 419.83 incl. VAT
- Usually arrives within 14 working days
