SKF C 3140 K/C3 SKF CARB BEARING
Roller bearing Toroidal radial CARB bearings
See technical informationReferences
SKF:C 3140 K/C3
Rubix:262A0210
Manufacturer :88952
EAN:7316570472448




Product details : SKF C 3140 K/C3 SKF CARB BEARING
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x340x340 mm |
|---|---|
| Logistic Weight | 40400 g |
| Inner diameter | 200 mm |
| Outer diameter | 340 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Series | c31 |
| Material | bearing steel |
| Cage | steel |
| Stat. Load rating | 2320 N |
| Dyn. Load rating | 1600 N |
| Reference speed | 1500 rpm |
| Limit speed | 2000 rpm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 4,178.36 excl. VAT
/ Each
£ 5,014.03 incl. VAT
- Usually arrives within 14 working days
