References
Bahco:7454-480
Rubix:80171849
EAN:7314150119578


Technical specifications
| Tightening torque, minimum | 275 N.m |
|---|---|
| Tightening torque, maximum | 1400 N.m |
| Square drive adapter | 1 '' |
Documents
Product details : BAHCO 7454-480 3/4 DIAL TORQUE WRENCH 480NM
Dial torque wrench with sweep indicator. Accuracy: +/- 4%. Visual signal. Reversible. Dual scale: metric and inch. Memory pointer. Shock-protected pointer. Rubber handle on the 1/4\", 3/8\" and 1/2\" models.
Technical specifications
Attributes
| Logistic Weight | 5430 g |
|---|---|
| Tightening torque, minimum | 275 N.m |
| Tightening torque, maximum | 1400 N.m |
| Square drive adapter | 1 '' |
| Length | 1880 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 878.54 excl. VAT
/ Each
£ 1,054.25 incl. VAT
- Delivery usually within ( 14 ) days