Torque Wrench DREMOMETER CZ
Tightening torque, minimum | 50 N.m |
---|---|
Tightening torque, maximum | 300 N.m |
Square drive adapter | 1/2 '' |
Logistic Weight | 2000 g |
---|---|
Tightening torque, minimum | 50 N.m |
Tightening torque, maximum | 300 N.m |
Square drive adapter | 1/2 '' |
Length | 617 mm |
Weight | 2 kg |
Fixation | 12,5 mm |
Type | Torque wrench |
Usually arrives within 14 working days