References
Stahlwille:96502053
Rubix:230A6093
EAN:4018754082018




Technical specifications
| Tightening torque, minimum | 80 N.m |
|---|---|
| Tightening torque, maximum | 400 N.m |
| Square drive adapter | 1/2 '' |
Product details : 96502053 TORQUE WRENCH SET
in steel case - for general service work. Content: 1 SERVICE-MANOSKOP® No 730/40, 80-400 N·m, 1 ratchet insert tool No 735/20, reversible, 1/2" Outside Square…
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x240x640 mm |
|---|---|
| Logistic Weight | 9739 g |
| Tightening torque, minimum | 80 N.m |
| Tightening torque, maximum | 400 N.m |
| Square drive adapter | 1/2 '' |
| Length | 640 mm |
| Weight | 9.739 kg |
| Standard | DIN EN ISO 6789-2:2017 |
| Type | mercedes benz |
Show UNSPSC/ECL@SS
£ 1,784.80 excl. VAT
/ Each
£ 2,141.76 incl. VAT
- Usually arrives within 14 working days