References
Facom:E.316-30D
Rubix:2009764
EAN:3148518450119


Technical specifications
| Tightening torque, minimum | 1.5 N.m |
|---|---|
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 9 x 12 and 14 x 18 '' |
Product details : FACOM E.316-30D ELECT TORQUE/ANGLE WRENCH 30NM
Strengths
•ACCURACY: - Torque: ± 2% between 20% and 100% wrench capacity. - Angle: ± 2°
FITTING: 9 x 12 and 14 x 18 mm
MODE: Measuring mode, peak or follower
FITTING: 9 x 12 and 14 x 18 mm
MODE: Measuring mode, peak or follower
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Packaged dimensions (D x W x H) | 575x115x70 mm |
| Package weight | 1599 g |
| Tightening torque, minimum | 1.5 N.m |
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 9 x 12 and 14 x 18 '' |
| Length | 360 mm |
| Weight | 1.52 kg |
| Fixation | 9x12 - 14x18 mm |
| Standard | iso 6789 |
Show UNSPSC/ECL@SS
£ 640.09 excl. VAT
/ Each
£ 768.11 incl. VAT
- Delivery usually within ( 14 ) days