References
Stahlwille:50184065
Rubix:80392191
Manufacturer :730/65 QUICK
EAN:4018754268894




Technical specifications
| Tightening torque, minimum | 130 N.m |
|---|---|
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | 14 x 18 mm '' |
Documents
Product details : STAHLWILLE 730/65-QUICK TORQUE WRENCH 130-650N
Strengths
•Click-type
The measuring element is only under load while force is being applied, no need for manual reset to zero
Mount for interchangeable insert/shell tools
QuickRelease safety lock (sizes 5–65)
Rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)
Ergonomically designed, non-slip adjuster with a thumb recess
Optimised convex handle for strain-free working
Dual stop signal
Twin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)
On request also available as an N·m-only version without twin scale (sizes 5-65)
Can be applied for either clockwise or anticlockwise tightening by turning the inserts over
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it
Calibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassembly
Certificate in accordance with DIN EN ISO 6789-2:2017
Display deviation value ± 4%
The measuring element is only under load while force is being applied, no need for manual reset to zero
Mount for interchangeable insert/shell tools
QuickRelease safety lock (sizes 5–65)
Rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)
Ergonomically designed, non-slip adjuster with a thumb recess
Optimised convex handle for strain-free working
Dual stop signal
Twin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)
On request also available as an N·m-only version without twin scale (sizes 5-65)
Can be applied for either clockwise or anticlockwise tightening by turning the inserts over
Any force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it
Calibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassembly
Certificate in accordance with DIN EN ISO 6789-2:2017
Display deviation value ± 4%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 874x42x32 mm |
|---|---|
| Logistic Weight | 3192 g |
| Package weight | 3322 g |
| Tightening torque, minimum | 130 N.m |
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | 14 x 18 mm '' |
| Length | 875 mm |
| Weight | 3.192 kg |
| Fixation | 22x28 mm |
| Standard | DIN EN ISO 6789-2:2017 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 773.73 excl. VAT
/ Each
£ 928.48 incl. VAT
- Usually arrives within 14 working days