TF-K Torcofix Torque Wrench
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 1/4 '' |
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 1/4 '' |
Length | 273 mm |
Type | torque wrench |
Usually arrives within 14 working days