References
Bahco:75P1-1500
Rubix:401A6235
Manufacturer :75P1-1500
EAN:7314150415298




Technical specifications
| Tightening torque, minimum | 500 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1' vierkant (square drive) '' |
Product details : BAHCO 75P1-1500 PRESET.F.F.P.WR.1 500-1500N.M
Non-length-dependant so can be used with or without the supplied extension handle (optional on 650 N·m)
Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Exceptionally clear torque signal from the unique mechanism
Push-through ratchet heads allowing CW and ACW operation
Extension handle significantly reduces operator effort to achieve high torque values
All in a portable sturdy blow mould case
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Exceptionally clear torque signal from the unique mechanism
Push-through ratchet heads allowing CW and ACW operation
Extension handle significantly reduces operator effort to achieve high torque values
All in a portable sturdy blow mould case
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Technical specifications
Attributes
| Tightening torque, minimum | 500 N.m |
|---|---|
| Tightening torque, maximum | 1500 N.m |
| Square drive adapter | 1' vierkant (square drive) '' |
| Length | 1563 mm |
| Weight | 6.7 kg |
| Fixation | 1526 |
| Standard | DIN EN ISO 6789-1:2017 |
Show UNSPSC/ECL@SS
£ 2,206.39 excl. VAT
/ Each
£ 2,647.67 incl. VAT
- Delivery usually within ( 14 ) days