WERA 024410 977/6 CHISELDRIVER SET TX K'FORM+ 6PC


977/6 TORX® Screwdriver set Kraftform Wera: Chiseldriver and rack, 6 pieces

References
wera:4242726170
rubix:2517775
ean:4013288094803
brand logo
brand logo
Technical specifications
Number of elements6
ImprintTorx

Product details : WERA 024410 977/6 CHISELDRIVER SET TX K'FORM+ 6PC


Chiseldriver for fastening, chiselling and loosening
For recessed TORX® screws
Hexagonal blade extending through the handle
Impact cap and bolster for the transfer of higher torque
Storage rack for wall-mounting
Wera Chiseldriver set for fastening, chiselling and loosening seized recessed TORX® screws. Multi-component Kraftform handle for fast and lowfatigue working. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for durability and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Technical specifications


Attributes
Number of elements6
ImprintTorx
Show UNSPSC/ECL@SS
£ 39.36 excl. VAT
/ Each
£ 47.23 incl. VAT
  • In stock: Next day delivery