FACOM IMPACT DRIVER NS.265M
Contains self-tapping screwdriver, 21 tools
See technical informationSee documentsReferences
Facom:NS.265M
Rubix:80023056
EAN:3148515103858

Documents
Product details : FACOM IMPACT DRIVER NS.265M
Contains self-tapping screwdriver, 21 tools
- square 1/2" = 12.7 mm.
- Torque: 400 N.m.
Including:
-END n° 2 – 3 - 4 mm: Pozidriv® bits.
- ENP n° 2 - 3 - 4 mm: Phillips® bits.
-ENS n° 8 – 10 – 12 - 14 mm: Slotted screw bits.
-ENH n° 5 – 6 – 8 - 10 mm: hex bits.
-ENX n° 20 – 30 – 40 – 45 - 50 mm: Torx® Impact bits.
- NS.236A: Impact sockets, holder.
- NS.260A: Self-tapping screwdriver
- Plastic box BP.115.
- Thermoformed tray PL.50A.
Weight: 1.92 kg
- square 1/2" = 12.7 mm.
- Torque: 400 N.m.
Including:
-END n° 2 – 3 - 4 mm: Pozidriv® bits.
- ENP n° 2 - 3 - 4 mm: Phillips® bits.
-ENS n° 8 – 10 – 12 - 14 mm: Slotted screw bits.
-ENH n° 5 – 6 – 8 - 10 mm: hex bits.
-ENX n° 20 – 30 – 40 – 45 - 50 mm: Torx® Impact bits.
- NS.236A: Impact sockets, holder.
- NS.260A: Self-tapping screwdriver
- Plastic box BP.115.
- Thermoformed tray PL.50A.
Weight: 1.92 kg
Technical specifications
Attributes
| Logistic Weight | 1588 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x135x55 mm |
| Package weight | 1588 g |
| Number of elements | 21 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 266.61 excl. VAT
/ Each
£ 319.93 incl. VAT
- Delivery usually within ( 14 ) days
