BAHCO A6800DM-10 SOCKET 1/4IN AEROSPACE


Square Drive Deep Socket

References
bahco:A6800DM-10
rubix:120A3623
ean:7314151821845
brand logo
brand logo
Technical specifications

Product details : BAHCO A6800DM-10 SOCKET 1/4IN AEROSPACE


Strengths

•Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility

Technical specifications


Attributes
Logistic Weight40 g
Length50.6 mm
FinishingPolished
Weight33 g
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
  • Usually arrives within 14 working days