Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 18601A CHEMICAL PROTECTION GLOVE 7 S
TEGERA 18601A CHEMICAL PROTECTION GLOVE 7 S
Disposable use gloves Tegera
References
tegera:
18601A-7
rubix:
385A5945
ean:
7340118487137
Technical specifications
Size
7
Main material
Nitrile
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 18601A CHEMICAL PROTECTION GLOVE 7 S
Technical specifications
Attributes
Size
7
Main material
Nitrile
Length
310
mm
Thickness
0.38
mm
Colour
Green
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 7.5-8 PK100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 9.5-10 PK50
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 7.5-8 PK100
TEGERA 836 DISPOSABLE GLOVE 7 S BX100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE L BX100
AURELIA 9889A6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 9 BX100
AURELIA 96897 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE MED BOX OF 100
TEGERA 846 DISPOSABLE GLOVE 10 XL BX50
AURELIA 9377B7 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100
AURELIA 9377B6 BLUE POWDER FREE NITRILE GLOVES SMALL BOX OF 100
POLYCO GL896 NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE XL BX100
TRAFFIGLOV TD04 NITRILE BIODEGRADABLE DISPOSABLE GREEN GLOVE M BOX100
ANSELL 93-843 MICROFLEX P/FR NITRILE GLOVES BLUE SIZE 5.5-6 PK100
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 6.5-7 PK100