Disposable glove TEGERA 846
Size | 8 |
---|---|
Main material | nitrile |
Length | 290 mm |
Packaging | 50 pieces package;500 pieces carton;50 pieces bag;10 bags carton |
Thickness | 0.19 mm |
Cuff style | rolled edges |
Powdered | no |
Food contact | yes |
Colour | blue |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | nitrile |
In stock: Next day delivery