Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CWRC7 7MM NAIL CLIPS 100 PACK WHITE OF
SCHNEIDER ELECTRIC 70CWRC7 7MM NAIL CLIPS 100 PACK WHITE OF
Tower Nail Clip
References
schneider electric:
70CWRC7
rubix:
234A5777
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CWRC7 7MM NAIL CLIPS 100 PACK WHITE OF
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.55
excl. VAT
/
Each
£
5.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRAND 37668 STARFIX FERRULE 6.0MM2
EMITEX EM03.102 1M CAT 6 PATCH LEAD GREY (L)1 M
TAMLEX TC103-30 300MM CANTILEVER ARMS TAMSTRUT (L)300 MM
DETA ELECTRICAL DB2540 35MM 1 GANG DRY LINING BOX (H)86 MM X (W)86 MM
WAGO 51005561 222-412 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)
MENNEKES 14513 POWERTOP XTRA CONNECTOR IP54 32A 3P 230V
NIGLON RG44 4X4 RUBBER GASKET (L)100 MM X (W)100 MM
TAMLEX TGHO44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
TAMLEX BTF150/60 150X60 FASTCONNECT BASKET TRAY (L)3 M X (W)150 MM X (
CABLOFIL LT2PC TRUNKING LID WHITE PLASTIC 2M (L)2 M
ADAPTAFLEX 7TCA296180R0006 CP-AF20A CONTRACTOR PACK (L)10 M X (DIA)20
LGA SELECTRIC 9568/13/2M/AS 6 GANG 13A 2MANTI-SURGE & SPIKE
MARLANVIL 006.PL 100 X 100 X 70 PLASTIC ENCLOSURE (L)100 MM X (W)100 M
NIGLON AEC4/3 ADJUSTABLE EARTH CLAMP
MARLANVIL 003 80X80X40 PLASTIC ENCLOSURE (L)80 MM X (W)80 MM X (D)40 M