Track roller NA
Inner diameter | 240 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x300x300 mm |
---|---|
Logistic Weight | 10000 g |
Inner diameter | 240 mm |
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days