INA TRACK ROLLER BEARING NATR12PP
Schaeffler Yoke Type Track Rollers
See technical informationSee documentsReferences
INA:NATR12-PP
Rubix:100A3961

Documents
Product details : INA TRACK ROLLER BEARING NATR12PP
Yoke type track rollers of series PWTR are double row units mounted
on shafts or studs. They comprise thick-walled outer rings with
a profiled lateral surface and full complement cylindrical roller sets
Bearings without a cage have the largest possible number of
rolling elements and therefore have particularly high load carrying
capacity. They can support high radial loads as well as axial loads
arising from slight misalignment and skewed running; they are
suitable for cam gears, bed ways, conveying equipment etc.
on shafts or studs. They comprise thick-walled outer rings with
a profiled lateral surface and full complement cylindrical roller sets
Bearings without a cage have the largest possible number of
rolling elements and therefore have particularly high load carrying
capacity. They can support high radial loads as well as axial loads
arising from slight misalignment and skewed running; they are
suitable for cam gears, bed ways, conveying equipment etc.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Series | natr-pp |
Show UNSPSC/ECL@SS
£ 97.41 excl. VAT
/ Each
£ 116.89 incl. VAT
- In stock: Next day delivery
