SKF TRACK ROLLER BEARING PWTR 2562.2RS
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:PWTR 2562.2RS
Rubix:217A7377
Manufacturer :99469
EAN:7316571194899

Product details : SKF TRACK ROLLER BEARING PWTR 2562.2RS
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x62x62 mm |
|---|---|
| Logistic Weight | 442 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 29.2 N |
| Basic static load, radial - C0r | 36 N |
Show UNSPSC/ECL@SS
£ 108.06 excl. VAT
/ Each
£ 129.67 incl. VAT
- Usually arrives within 14 working days
