References
INA:NATR17-PP-A
Rubix:229A1356
Manufacturer :0055915200000
EAN:4012802450699

Product details : FAG NATR17-PP-A TRACK ROLLER BEARING 55915200000
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x40x40 mm |
|---|---|
| Logistic Weight | 137 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 2900 rpm |
| Basic dynamic load, radial - Cr | 10900 N |
| Basic static load, radial - C0r | 16000 N |
Show UNSPSC/ECL@SS
£ 36.38 excl. VAT
/ Each
£ 43.66 incl. VAT
- In stock: Next day delivery
