Track roller NA
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x72x72 mm |
---|---|
Logistic Weight | 515 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 40 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Usually arrives within 14 working days