References
INA:NATV6-X-PP-A
Rubix:238A1548
Manufacturer :0057106930000
EAN:4054364121303

Product details : INA NATV6-X-PP-A SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x19x19 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv..-pp-a |
| Reference speed | 3100 rpm |
| Basic dynamic load, radial - Cr | 5400 N |
| Basic static load, radial - C0r | 8100 N |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
- Delivery usually within ( 7 ) days
