Yoke type track roller
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x16x16 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 12 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | natv..-pp-a |
Reference speed | 3800 rpm |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 4900 N |
In stock: Next day delivery