Yoke type track roller
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x52x52 mm |
---|---|
Logistic Weight | 317 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR..-A |
Reference speed | 4200 rpm |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 31500 N |
In stock: Next day delivery