Yoke type track roller
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x32x32 mm |
---|---|
Logistic Weight | 57 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | STO |
Material | Steel |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 9000 N |
Usually arrives within 14 working days