References
INA:STO10
Rubix:133A6682
Manufacturer :0000540890000
EAN:4012802415711

Product details : INA STO10 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x30x30 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Basic dynamic load, radial - Cr | 8800 N |
| Basic static load, radial - C0r | 9900 N |
Show UNSPSC/ECL@SS
£ 75.26 excl. VAT
/ Each
£ 90.31 incl. VAT
- Delivery usually within ( 7 ) days
