GISS 886669 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 6
GLOVE SUN CUT PU B
See technical informationSee documentsReferences
GISS:886669
Rubix:227A9768
Manufacturer :GLOVE SUN CUT PU B SIZE 6 UE12
EAN:3660338400681

Documents
Product details : GISS 886669 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 6
Standard : EN388 : 2016.
Seamless gloves knitted in PHD yarn, nylon, polyester, Spandex and fiber glass. Gauge 13. Grey polyurethane coating on the palm and fingertips. Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 120 pairs
Seamless gloves knitted in PHD yarn, nylon, polyester, Spandex and fiber glass. Gauge 13. Grey polyurethane coating on the palm and fingertips. Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 120 pairs
Applications
Industrial maintenance, automotive assembly, general handling, grip of cables, cutting and sliding objects, handling of raw materials, abrasives, tiles, ceramics, sheet metal.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | b |
| Main material | nylon |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | phd, nylon, polyester, spandex and fiber glass |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Usually arrives within 14 working days
