TEGERA 13 LEATHER GLOVE 7 S


Leather glove TEGERA 13

References
tegera:13-7
rubix:386A0282
ean:7392626035676
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingLeather
Abrasion resistance level2
See all Specifications

Product details : TEGERA 13 LEATHER GLOVE 7 S


TEGERA® 13, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work

Strengths

High quality protection level, good fingertip sensitivity, flexible, durable, good grip, good fit, comfortable.

Applications

Assembly, quality control & inspection, machine operation, building Public works, carpentry work, installation work, construction work, soil preparation work, concrete work, engineering work, transport, road construction equipment, warehouse work, airport work, work in the wood industry, gardening, repair work, work in the paper industry, shop work.
brand logo
brand logo

Technical specifications


Attributes
Size7
CoatingLeather
Abrasion resistance level2
Main materialLeather
MaterialLeather/Cotton/Natural latex
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
  • Usually arrives within 14 working days