ANSELL HYFLEX 11-581 CUT NITRILE GLOVES 3X42F 9 L
<br/>HyFlex™ 11-581
See technical informationSee documentsReferences
Ansell:11-581 09
Rubix:308A0298
Manufacturer :11581090
EAN:20076490647203

Documents
Product details : ANSELL HYFLEX 11-581 CUT NITRILE GLOVES 3X42F 9 L
Ultra-light design: 20% lighter* for unmatched comfort and dexterity.
Cut protection EN ISO F/ANSI A6: Cut resistance 6 times higher**.
Thumb crotch reinforcement: Ideal for dry and lightly greasy applications.
Cut protection EN ISO F/ANSI A6: Cut resistance 6 times higher**.
Thumb crotch reinforcement: Ideal for dry and lightly greasy applications.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | f |
| Main material | hppe |
| ESD | yes |
| Coating of the gloves | nitrile |
| Colour | grey |
| Material | tungsten, hppe, nylon, spandex |
Show UNSPSC/ECL@SS
£ 15.43 excl. VAT
/ Each
£ 18.52 incl. VAT
- Usually arrives within 14 working days