TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE10


TRAFFISAFE TG310/6 CUT B ULTRA LIGHTWEIGHT PU GLOVES ORANGE

References
traffiglove:TG310-10
rubix:80178911
ean:5055681007867
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelB
Usage environmentDry
See all Specifications

Product details : TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE10


Fine gauge liner for high levels of dexterity and breathability. Thin PU palm coating provides good flexibility, yet durable and tear resistant. Great dry grip. Generous knit wrist provides secure fit and protects hand from dust and debris

Technical specifications


Attributes
Size10
Cutting resistance levelB
Usage environmentDry
Abrasion resistance level3
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
  • In stock: Next day delivery