TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 11/2XL


TRAFFISAFE TG5580/10 PREMIUM EMBOSSED LEATHER GLOVES 3X22D GREEN

References
traffiglove:TG5580/11
rubix:249A2936
ean:5055681046668
brand logo
brand logo
Technical specifications
Size11
Cutting resistance level1
Abrasion resistance level4
See all Specifications

Product details : TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 11/2XL


Aramid lined driver style leather glove, with wrist protection. A leather glove that is designed to provide resistance against vegetation and brambles.

Technical specifications


Attributes
Size11
Cutting resistance level1
Abrasion resistance level4
Typeglove
Secondary colourwhite
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
  • Usually arrives within 14 working days