TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER GLOVES WHITE 3X33D 13/4XL
TRAFFISAFE TG5580/10 PREMIUM EMBOSSED LEATHER GLOVES 3X22D GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5580/13
Rubix:249A2938
EAN:5055681046682

Documents
Product details : TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER GLOVES WHITE 3X33D 13/4XL
Aramid lined driver style leather glove, with wrist protection. A leather glove that is designed to provide resistance against vegetation and brambles.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 13 |
| Cutting resistance level | 1 |
| Abrasion resistance level | 4 |
Show UNSPSC/ECL@SS
£ 35.24 excl. VAT
/ Each
£ 42.29 incl. VAT
- Usually arrives within 14 working days
