Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Pick
ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
Pick Roebuck
References
roebuck:
5000BH
rubix:
016771
Product details
Technical specifications
Product details : ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.08
excl. VAT
/
Each
£
13.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
MILWAUKEE 4932480572 HOSE PICK - BENT 90 DEGREE
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
MILWAUKEE 4932480573 HOSE PICK - BENT 45 DEGREE
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
MILWAUKEE 4932480570 HOSE PICK - FLAT TIP
SPEAR & JACKSON NEVERBEND INSULATED PICK CHISEL AND POINT 7LB
MILWAUKEE 4932480571 HOSE PICK - HOOK
ROEBUCK W271 AXE FIBRE GLASS FIREMAN S
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
OLYMPUS WBGGRG6 WHEELBARROW - GALVANISED FRAME GREEN PLASTIC PAN GREY
WOLF GARTEN FKM MULTI-CHANGE GARDEN SCRAPER
WOLF GARTEN KF2K SCRAPER
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM