Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Pick
MILWAUKEE 4932480571 HOSE PICK - HOOK
MILWAUKEE 4932480571 HOSE PICK - HOOK
Pick Milwaukee
References
milwaukee:
4932480571
rubix:
395A6474
manufacturer :
4932480571
Product details
Technical specifications
Product details : MILWAUKEE 4932480571 HOSE PICK - HOOK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 5000BH PICK HEAD-POINT AND CHISEL
MILWAUKEE 4932480570 HOSE PICK - FLAT TIP
GISS TRI-MATERIAL HANDLE FOR ROUND EYE PICKAXE LENGTH 900MM 845636
SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
MILWAUKEE 4932480572 HOSE PICK - BENT 90 DEGREE
MILWAUKEE 4932480573 HOSE PICK - BENT 45 DEGREE
SPEAR & JACKSON NEVERBEND INSULATED PICK CHISEL AND POINT 7LB
ROEBUCK W271 AXE FIBRE GLASS FIREMAN S
SPARTEX 853865 WOODEN HANDLE FOR PICK-AXE LENGTH 900MM
GISS ROUNDEYE EARTHWORKS PICKAXE & HANDLE TRI-MAT WEIGHT KG 3.2 845562
SPARTEX ROUND-EYE EARTHWORKS PICKAXE WITH HANDLE WEIGHT KG 3.2 845560
WOLF GARTEN LD2K SMALL SWEEP
WOLF GARTEN ZM140 140CM WOODEN HANDLE
SPEAR & JACKSON NEVERBEND CARBON DIGGING FORK
HILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITE