ROEBUCK ENGINEERS FILE 250MM HALF ROUND SMOOTH 879976
Half-round file
See technical informationSee documentsReferences
Roebuck:879976
Rubix:209A7563
EAN:3660338334511

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM HALF ROUND SMOOTH 879976
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 250 mm |
| Handle | without |
| Section | 25,5x7 mm |
Show UNSPSC/ECL@SS
£ 15.38 excl. VAT
/ Each
£ 18.46 incl. VAT
- Usually arrives within 14 working days
