NORBAR 43220 TORQUE TESTER PRO-TEST 1500


Professional Torque Tester

References
norbar torque tools:43220
rubix:1227367
ean:5060922231314
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Weight7.3 kg
See all Specifications

Product details : NORBAR 43220 TORQUE TESTER PRO-TEST 1500


Based on the outstanding success of the original Professional Torque Tester and combining the simplicity of the TTT and TST, the Pro-Test Series 2 is offered as the most comprehensive torque wrench tester on the market today.

Strengths

Three essential operating modes allow the Pro-Test to be used with all torque wrench types: 'Track' displays the live value, 'Peak Memory' records the highest value and 'First Peak Memory' records the first peak of torque (for click type torque wrenches). Both memory modes can be used with manual or automatic reset.
Large back lit display is easily visible from a distance and in poor light.
All common units of torque measurement are included.
User can select the language they wish to work in (most European languages are included).

Technical specifications


Attributes
Square drive adapter3/4 ''
Weight7.3 kg
Typeprofessional torque tester
Show UNSPSC/ECL@SS
£ 3,475.79 excl. VAT
/ Each
£ 4,170.95 incl. VAT
  • Usually arrives within 14 working days