BAHCO MAM50M DIGITAL ANGLE METER W/MAGNET
Digital Angle Meter With Magnet
See technical informationSee documentsReferences
Bahco:MAM50M
Rubix:2516958
EAN:7314150215300

Documents
Product details : BAHCO MAM50M DIGITAL ANGLE METER W/MAGNET
Electronic angle measuring adaptor with magnet
Technical specifications
Attributes
| Logistic Weight | 275 g |
|---|---|
| Capacity | 360 N.m |
| Square drive adapter | met magneet '' |
| Weight | 0.06 kg |
Show UNSPSC/ECL@SS
£ 229.96 excl. VAT
/ Each
£ 275.95 incl. VAT
- Delivery usually within ( 14 ) days
