SKF BEARING HOUSING SEAL TSN515L


TSN Four-lip Seal

References
skf:TSN 515 L
rubix:1275189
manufacturer :226082
ean:7316572460634
brand logo
brand logo
Technical specifications
TypeGasket pouch
See all Specifications

Product details : SKF BEARING HOUSING SEAL TSN515L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x93,6x93,6 mm
Logistic Weight34 g
TypeGasket pouch
Inner diameter63 mm
Outer diameter93.6 mm
MaterialTPE
Show UNSPSC/ECL@SS
£ 15.59 excl. VAT
/ Each
£ 18.71 incl. VAT
  • In stock: Next day delivery