MZEU 90 E4 COVER SET
Inner diameter | 45 mm |
---|---|
Outer diameter | 130 mm |
Width | 86 mm |
Logistic Weight | 6038 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 130 mm |
Width | 86 mm |
Series | mzeu |
Weight | 6038 kg |
Reference speed | 1400 rpm |
Total bearing width | 86 mm |
Auth. torque | 1620 N.m |
Standard | iso r773;din 6885.1 |
Usually arrives within 14 working days