References
SMC:M-5P
Rubix:122A8559
Manufacturer :M-5P
EAN:3618035941785

Technical specifications
| Material | electroless nickel-plated / stainless steel / nylon 66 / nbr |
|---|---|
| Connection 1 | m5x0,8 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC M-5P PLUG
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5P (Port Size M5X0.8, Plug)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5P (Port Size M5X0.8, Plug)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x8x7 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | electroless nickel-plated / stainless steel / nylon 66 / nbr |
| Connection 1 | m5x0,8 |
| Max. service pressure | 10 bar |
| Profile | m |
| Connection 2 | plug |
Show UNSPSC/ECL@SS
£ 0.53 excl. VAT
/ Each
£ 0.64 incl. VAT
- Delivery usually within ( 4 ) days