BAHCO 6M/10C OPEN END WRENCH SET


Wrench Set

References
bahco:6M/10C
rubix:042471
ean:7314150212934
brand logo
brand logo
Technical specifications
Number of elements10
See all Specifications

Product details : BAHCO 6M/10C OPEN END WRENCH SET


Strengths

•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight1350 g
Number of elements10
Weight1570 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 83.21 excl. VAT
/ Each
£ 99.85 incl. VAT
  • Usually arrives within 14 working days