Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 467BS.JP10PB SHORT REVERSIBLE RATCHET WRENCH SET 10 PIECES (8 TO
FACOM 467BS.JP10PB SHORT REVERSIBLE RATCHET WRENCH SET 10 PIECES (8 TO
Pocket set of 10 wrenches 467bs
References
facom:
467BS.JP10PB
rubix:
270A2384
ean:
3662424093159
Technical specifications
Number of elements
10
See all Specifications
Product details
Technical specifications
Product details : FACOM 467BS.JP10PB SHORT REVERSIBLE RATCHET WRENCH SET 10 PIECES (8 TO
Productivity and safety = Quick to store, quick to find, always with you.
Chemical and shock-resistant.
10 keys: 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 mm
Weight: 700g
Technical specifications
Attributes
Number of elements
10
Weight
700
g
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.78
excl. VAT
/
Each
£
224.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
ROEBUCK SET OF 10 OPEN ENDED WRENCH SPANNERS 865252
FACOM 55A.JD8 55A OFFSET RING SPANNER SET JD8
WERA 020302 6003 JOKER 15 SET 1 COMBINATION WRENCH 15PC
BAHCO 6M/10C OPEN END WRENCH SET
ROEBUCK UNIWRENCH SPANNERS 11 PIECE SET
FACOM SET OF WRENCH 44.JE8T
BAHCO 6M/S8 OPEN END WRENCH SET
ROEBUCK 9 PIECE METRIC DOUBLE ENDED SOCKET WRENCH SET8-19MM 865412
ROEBUCK MEGAGEAR RATCHET COMBI SPANNER SET 10-19MM 10 PIECE MGSCSET10
WERA 020232 6003 JOKER 22 SET 1 COMBINATION WRENCH 22PC
FACOM WRENCH SET 99C.JE12
BAHCO 2M/S8 RING WRENCH SET
MILWAUKEE 4932464993 RATCHETING METRIC COMBINATION SPANNER 7PC SET
BAHCO 1RM/SH6 SET 1RM-8 10 12 13 14 17.