FACOM 44.JE9 SET OF 9 OPEN END WRENCHES METRIC
44 - Wrench sets with metric ends
See technical informationReferences
Facom:44.JE9
Rubix:395A5353
EAN:3148515302206

Product details : FACOM 44.JE9 SET OF 9 OPEN END WRENCHES METRIC
44 - Wrench sets with metric ends
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 582 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x70x40 mm |
| Package weight | 582 g |
| Number of elements | 9 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 66.62 excl. VAT
/ Each
£ 79.94 incl. VAT
- Delivery usually within ( 14 ) days
