KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
Pipe Cutter
See technical informationSee documentsReferences
Knipex:90 25 20
Rubix:2003201
EAN:4003773046004

Documents
Product details : KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
For cutting composite pipes with diameters from 12.0 to 25.0 mm and for cutting flexible protective tubes with a diameter of 18.0 - 35.0 mm without damaging a potential pipe inside. Easily exchangeable blades. A calibration arbor can be fitted, for example for Geberit composite pipes with 11.5 and 15.0 mm dia.. High strength special grade steel, oil-hardened and tempered. Blades: special tool steel, oil-hardened, interchangeable. Tool body: high-grade chrome vanadium electric steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x70x20 mm |
|---|---|
| Capacity | 25 mm |
| Tube material | plastic |
| Length | 210 mm |
| Weight | 0.332 kg |
Show UNSPSC/ECL@SS
£ 93.39 excl. VAT
/ Each
£ 112.07 incl. VAT
- Delivery usually within ( 14 ) days




