References
Bott:13031039
Rubix:2535929
EAN:4025002852552

Product details : BOTT PLASTIC BIN YELLOW NO.3 13031039 PACK OF 24
Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.
Technical specifications
Attributes
| Volume | 3.5 l |
|---|---|
| Length | 145 mm |
| Width | 238 mm |
| Height | 125 mm |
| Type | plastic bin |
Show UNSPSC/ECL@SS
£ 83.25 excl. VAT
/ Each
£ 99.90 incl. VAT
- In stock: Next day delivery