BOTT PLASTIC BIN NO.3 RED PACK OF 24 13031038


Plastic bin kit

References
bott:13031038
rubix:2535928
ean:4025002852514
brand logo
brand logo
Technical specifications
Capacity3.5 l
ColourRed
Length145 mm
See all Specifications

Product details : BOTT PLASTIC BIN NO.3 RED PACK OF 24 13031038


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity3.5 l
ColourRed
Length145 mm
Width238 mm
Height125 mm
Show UNSPSC/ECL@SS
£ 78.87 excl. VAT
/ Each
£ 94.64 incl. VAT
  • In stock: Next day delivery